LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light
Mfr # BLT-S-GB-300WJ30T3A5-GR10SP50-UB
Zoro # G011253966
Key Features
- Lumens 6000 LM
- Watts 300W
- Fixture Voltage 100-277V
- Depth 6.299"
- IP Rating IP65
Product Information
- Brand Beyond Led Technology
- MFR # BLT-S-GB-300WJ30T3A5-GR10SP50-UB
- Zoro # G011253966
- UPC # 850036600565
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 6.299" |
Length | 31.889" |
Width | 13.11" |
Details
Description
Our best selling ZOHO Area light, with over 200,000 pieces sold in the last three years, Beyond LED Technologys New ZOHO 4th Gen Area light is improved and the most unique and revolutionary product of 2021. Our ZOHO 4th Gen offers high efficacy, with up to 180 lumens per watt for maximum power savings, and rebates from power companies. Our ZOHO 4th Gen Area Lights have a new heat sink design that ensures that the light stays cool and extends its life. This Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.
- •High Efficacy Bridgelux 3030 Chips
- •Up to 170 lumens per watt
- •Built-in 10KV Surge protector
- •Multiple bracket options
- •Universal 100-277Vac / 480Vac optional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT 12W Par30 Shape Daylight Light Color Diffused Bulb, 2PK (240120)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- SATCO LED Bulb, A19 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Clear, Warm Wht Light, 2700 K Color Temp (S11428)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- Beyond Led Technology Area Lights