LED Area Light, Adj Watt 300W-500W, 80000 Lumens, Adj CCT 3K/4K/5K, 120-277V, Universal Bracket
- Mfr # 157031-1
- Zoro # G022967036
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Lumens
80,000 lm
Voltage
120V to 277V
Watts
300 W/350 W/400 W/450 W/500 W
Width
29 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157031-1
- Zoro #
- G022967036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 29 in
- Length
- 14 in
- Depth
- 3 in
Details
- Lumens
- 80,000 lm
- Voltage
- 120V to 277V
- Watts
- 300 W/350 W/400 W/450 W/500 W
- Color
- Bronze
- IP Rating
- IP65
- CRI
- ≥80
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Housing Material
- Die Cast Aluminum
Description
Luma Max Area Light is a powerful, energy-efficient lighting solution designed for a wide range of outdoor applications. With adjustable wattages from 300W to 500W and adjustable color temperatures of 3000K, 4000K and 5000K, the Luma Max provides customizable lighting to meet specific brightness and ambiance needs. This LED area light delivers up to 80,000 lumens, offering superior illumination while reducing energy consumption compared to traditional lighting solutions. The universal bracket ensures quick and easy installation, making the Luma Max perfect for a variety of settings, including parking lots, loading docks and general outdoor lighting. Additionally, the optional screw-in photocell provides automatic on/off functionality based on ambient light levels, further enhancing energy efficiency and convenience
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.