_156669imagexx04xxa74aae.jpeg)
LED Commercial Downlight, Adj18W/27W/36W, 4000 Lumns, Adj CCT 2700K-5000K, 8
Mfr # FXF01003-A-A001
Zoro # G011254017
product price: $70.79
/eaKey Features
Watts
Adjustable 18W/27W/36W
Color Temperature
5000K
Lumens
4000 LM
Fixture Voltage
120-347V
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXF01003-A-A001
Zoro #
G011254017
UPC #
850054884473
Country of Origin
China
Dimensions
Length
8"
Height
8"
Width
8"
Details
Watts
Adjustable 18W/27W/36W
Color Temperature
5000K
Lumens
4000 LM
Fixture Voltage
120-347V
Housing Color
White
IP Rating
IP20
CRI
>80
Beam Angle
110°
Housing Material
Die-Cast Aluminum
Description
Beyond LEDs WHITE SKY 2nd Gen Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2023 model offers CCT adjustable 2700K / 3K / 3500K / 4K / 5K and wattage adjustable. The LED Commercial Down Light WHITE SKY 2nd Gen produces lumens up to 3000Lm, which is perfect for ceilings up to 16ft height. WHITE SKY 2nd Gen is perfect for retrofit or new construction.
- •Up to 110 lumens per watt
- •CCT Adjustable 2700K / 3K / 3500K / 4K / 5K
- •Wattage Adjustable
- •Integral heat sink
- •0-10V Dimming capability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.