
LED Flood Light, 150 Watt, 16500 Lumens, 6500K, 110-277V, U-Bracket Mount, IP66, 2PK
Mfr # 157093
Zoro # G321857519
product price: $78.99
/pk 2, $39.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
157093
Zoro #
G321857519
UPC #
-
Country of Origin
China
Description
A very economical, ultra-lightweight, and high-performance outdoor lighting solution engineered for efficiency and durability. With advanced DOB technology, the SLIMSHINE provides outstanding lumen output with up to 110 lumens per watt, ensuring powerful illumination while keeping energy costs low. Available in both 50W and 150W models, it features a 6500K daylight white color temperature that’s perfect for a variety of environments. Built to last with an IP66 rating and 3.5KV surge protection, the SLIMSHINE can withstand harsh outdoor conditions and is constructed with aluminum alloy for added durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.