RGBW LED Architect Flood Light, 75 Watt, 120-277V, Built in Bluetooth with Tuya App, U-Bracket Include
- Mfr # 157072
- Zoro # G722967039
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Voltage
120V to 277V
Color
Bronze
Depth
4 in
Operating Temp. Range
-40 Degrees to 50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157072
- Zoro #
- G722967039
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Length
- 10 in
- Width
- 11 in
Details
- IP Rating
- IP65
- Voltage
- 120V to 277V
- Color
- Bronze
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Watts
- 75 W
- Material
- Die Cast Aluminum
- Color Tuning
- RGBW
Description
It offers advanced lighting solutions with two versatile models. The CCT adjustable model allows both wattage and color temperature (CCT) adjustments, with adjustable wattages of 40W, 60W, and 80W for optimal control. The RGBW model, available in a 75W option, offers vibrant, customizable colors for accent lighting, signage, and special effects, controlled via the Tuya app and Bluetooth. Both models provide exceptional brightness and energy efficiency. Designed for durability with an IP65 rating, the ORRA is ideal for both commercial and residential applications, with a 35 Deg beam angle for focused illumination of architectural features and landscapes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.