Shop All Security & Flood Lights
Beyond Led Technology
LED Flood Light | 30 Watt | 3819 Lumens | 5000K | 100V-277V | Yoke Mount | Black Housing
Mfr # BLTSFLD30WAT1A1-50K-Y-B
Zoro # G111254009
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI >70
- Bulb Beam Angle 150°
- Lumens 3819 LM
- Color Temperature 5000K
- Material Die-Cast Aluminum
Product Information
- Brand Beyond Led Technology
- MFR # BLTSFLD30WAT1A1-50K-Y-B
- Zoro # G111254009
- UPC # 850036600886
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 7.12" |
Length | 7.44" |
Depth | 1.92" |
Details
Description
Beyond LEDs ZOHO Floodlights are the best solutions to replace HID lamps. Superior performance and robust design make this product suitable for any general-purpose oodlighting application such as landscape, signage, and accent lighting in heavy commercial and residential applications.
- •Up to 135 Lumens per watt
- •Standard attached U-bracket with optional Yoke and Knuckle mount
- •Die-Cast aluminum housing
- •Heat resistant polycarbonate optical lens
- •Universal 100-277Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- HEARTLAND AMERICA Fairy LED Solar String Lights Warm White (FFL01WRM)
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- BUYERS PRODUCTS Flood Light, Round, LED, 1350 Lumens (1492125)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- BUYERS PRODUCTS Flood Light, Rnd, Clear LED, 3.0A, 12-24V, 5" (1492127)
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- Beyond Led Technology Security & Flood Lights