Fixture Wall Outdoor 60W Watts Creek, Textured Black White Intr Shade
- Mfr # 6360800
- Zoro # G208585078
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10.24 in
Height
10.24"
Length
16.54"
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6360800
- Zoro #
- G208585078
- UPC #
- 24034636080
- Country of Origin
- China
Dimensions
- Width
- 10.24 in
- Height
- 10.24"
- Length
- 16.54"
Details
- Voltage
- 120V
- Finish
- Textured Black
- Fixture Housing Color
- Textured Black
- Description/Special Features
- Housing Material
- Steel
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
Description
This Westinghouse One-Light Watts Creek Outdoor Wall Fixture offers vintage charm and rustic appeal to your outdoor spaces. Textured black finish, wide metal shade and industrial details add retro style. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63608.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.