LED Link Strip Fixture Adj Watt 60-80W 11329 Lumen Adj CCT 3000-6500K 120-277Vac 8ft, 4PK

  • Mfr # 157008

  • Zoro # G016047577


product price:  $259.99
/pk 4, $65.00/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
Adj Watt 60W/70W/80W
Color Temperature
Adj CCT 3000K/4000K/5000K/5700K/6500K
Lumens
11329Lm
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157008
Zoro #
G016047577
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Width
3.25 in
Depth
2.93 in

Details

Voltage
120-277VAC
Watts
Adj Watt 60W/70W/80W
Color Temperature
Adj CCT 3000K/4000K/5000K/5700K/6500K
Lumens
11329Lm
Color Rendering Index
>80
Bulb Beam Angle
130°
Material
Iron
IP Rating
Damp (IP20)
Color
White

Description

The Crisp 4th Gen LED Strip Light from Beyond LED Technology offers a high performance, energy-efficient lighting solution ideal for a wide range of commercial applications. It is designed to replace traditional low-voltage, halogen, or fluorescent fixtures with an advanced LED option that ensures maximum brightness and long-lasting reliability. Available in two models, the Standard Model and the Quick Connect Model, this fixture provides flexibility for various installation needs. The Standard Model requires traditional wiring and brackets to connect multiple fixtures, allowing for continuous lighting setups.


  • Up to 140-lm/W
  • CCT 3000K / 4000K / 5000K / 5700K / 6500K
  • Input Voltage 120-277Vac
  • L/N-PE: 2kV, L-N: 1kV
  • Iron housing with white paint finish
  • UL & DLC Listed
  • 5 Years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.