ZELL, LED T8 Tube, 60W, 7800Lm, 6500K, 100V-277V, 8ft, Clear Lens, Dble Ended Power, 20PK
- Mfr # 156250
- Zoro # G415188819
product price:
$
374.99
/pk of 20, $18.75/ea
Free Shipping & Returns
Key Features
Voltage
100V AC to 277V AC
Watts
60W
Bulb Housing
Aluminum, PC
Color Temperature
6500 K
Lumens
7800 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156250
- Zoro #
- G415188819
- UPC #
- 850054884152
- Country of Origin
- China
Dimensions
- Length
- 93.83 in
- Width
- 1.3 in
Details
- Voltage
- 100V AC to 277V AC
- Watts
- 60W
- Bulb Housing
- Aluminum, PC
- Color Temperature
- 6500 K
- Lumens
- 7800 lm
- Bulb Beam Angle
- 180 Degrees
- IP Rating
- IP22
- Color
- White
- Color Rendering Index
- >80
Description
Our new ZELL T8 8 FT Tube offers significant energy efficiency and lifetime improvements over fluorescent lamps. Zell is made of full Aluminum housing with PC Cover lens which makes Zell the most durable 8 FT tube of its kind. Our ZELL lamps are installed by bypassing existing fluorescent ballasts and hard-wiring tombstone lamp-holders directly to incoming AC power leads. Dual-ended bypass lamps eliminate the need to replace shunted tombstone lamp-holders in existing fluorescent luminaires.
- •Up to 130 Lumens per Watt.
- •Available in Clear, Striped & Frosted Lens.
- •Environmentally friendly without mercury.
- •Type B with FA8 Base, Double Ended Power & requires ballast bypass.
- •Operating temperature: -20°C to 50°C.
- •Aluminum Housing with PC Cover.
- •Type B dual-end power & bypass ballast
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.