Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Power Supply, 100 Watt, 12 Volt DC, IP65, JLV-12100KA-US, 100V - 130Vac, UL Listed
- Mfr # 157040
- Zoro # G222967041
product price:Â
$
23.35
/ea
Key Features
Length
3 in
Width
9 in
Height
1 in
Watts
100 W
Material
Plastic housing, LPV standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157040
- Zoro #
- G222967041
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 9 in
- Height
- 1 in
Details
- Watts
- 100 W
- Material
- Plastic housing, LPV standard
- Output Voltage
- 12 V DC
- Max. Output Current
- 3.75A
- Ambient Temp. Range
- -25 Degrees to 70 Degrees C
- Color
- White
- Voltage
- 100V to 130V
- IP Rating
- IP65
Description
The JINBO LED Power Supply delivers 100 watts at a stable 12-volt DC, ensuring your LED systems operate efficiently and reliably. Designed with a constant voltage output and high transfer efficiency, it offers dependable performance for various applications. The IP65 rating makes it dust-tight and water-resistant, suitable for both indoor and outdoor use. Operating within a temperature range of -25 DegC to +70 DegC, this power supply has been 100% full loading and burn-in tested. It includes overload and short circuit protection, is UL listed for safety, ensuring long-lasting reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.