LED Power Supply, 100 Watt, 24 Volt DC, IP67, VD-24100A0692, UL Listed
- Mfr # 154322
- Zoro # G122967042
product price:Â
$
36.29
/ea
Key Features
Length
3 in
Width
9 in
Height
1 in
Output Voltage
12 V DC
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 154322
- Zoro #
- G122967042
- UPC #
- -
- Country of Origin
- China
- Output Voltage
- 12 V DC
- Watts
- 100 W
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Color
- White
- Current Range
- 0-12.5 A
- IP Rating
- IP67
- Material
- Plastic housing, LPV standard
- Voltage
- 100V to 240V
Dimensions
- Length
- 3 in
- Width
- 9 in
- Height
- 1 in
Description
The Taurus LED Power Supply delivers 100 watts at a stable 24-volt DC, ensuring efficient and reliable performance for your LED systems. Featuring a constant voltage design and universal AC input with a full range, this power supply offers high efficiency and reliability in a compact form. With an IP67 rating, it is dust-tight and water-resistant, making it suitable for outdoor installations. It operates within a temperature range of -20 DegC to 40 DegC and includes protections against overload, over-voltage, and short circuits. Boasting a typical efficiency of 89.5%, this UL listed power supply has undergone a 100% full load burn-in test, ensuring durability and long life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.