Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Retrofit Flat Head Corn Bulb, Adj Watt 75W-110W, 14080 Lm, Adj CCT 3000K-5000K, 120-277V, EX39 Base
- Mfr # 157108
- Zoro # G222967072
product price:Â
$
92.95
/ea
Key Features
Watts
75 W/95 W/110 W
Voltage
120V to 277V
Width
12 in
Height
4 in
CRI
≥80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157108
- Zoro #
- G222967072
- UPC #
- -
- Country of Origin
- China
- Watts
- 75 W/95 W/110 W
- Lumens
- 14,080 lm
- Voltage
- 120V to 277V
- CRI
- ≥80
- Housing Color
- White
- IP Rating
- IP64
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Housing Material
- PC + Aluminum
- Color Temp.
- 3000 K, 4000 K, 5000 K
Dimensions
- Length
- 4 in
- Width
- 12 in
- Height
- 4 in
Description
RIDGE LED Retrofit Flathead Corn Bulb is a high-performance lighting solution designed to replace traditional metal halide, HPS, and CFL lamps in outdoor pole lights and enclosed fixtures. Engineered for retrofit applications, this LED corn bulb offers a cost-effective and energy-efficient upgrade without the need to replace the entire fixture. Featuring adjustable wattage and color temperature (CCT), the RIDGE LED Flathead Corn Bulb provides tailored lighting solutions for a wide range of commercial and industrial environments. With a robust heat sink design and 0-10V dimming capabilities, it ensures optimal performance and long-lasting, uniform light output.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.