Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Retrofit Downlight, 12 Watt, 984 Lumens Adj CCT 2700K-5K, 120V, 6inch, Triac Dimmable, 12PK
- Mfr # 157141
- Zoro # G422967070
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
Watts
12
Voltage
120V
Width
7 in
Height
2 in
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157141
- Zoro #
- G422967070
- UPC #
- -
- Country of Origin
- China
- Watts
- 12
- Lumens
- 984 lm
- Voltage
- 120V
- CRI
- 90
- Housing Color
- White
- Housing Material
- Aluminum
- Operating Temp. Range
- -20 Degrees to 45 Degrees C
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Damp/Wet Rating
- Damp Location
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 2 in
Description
SNAP BRIGHT 2nd Gen LED Downlight is a high performance, energy-efficient lighting solution designed for modern commercial and office environments. This versatile fixture features multiple adjustable color temperatures, allowing users to easily adjust the lighting ambiance to suit any setting. With Triac dimming capability, it provides smooth light control and energy savings. Engineered for convenience, the SNAP BRIGHT 2nd Gen includes butterfly clips for quick and secure installation, even in shallow plenum spaces. Its durable design ensures long-lasting performance, making it ideal for offices, commercial buildings, and retail spaces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.