LED Rotatable Wall Pack, Adj Watt 60W/40W/30W, 8199 Lumens, 5000K, Bronze Housing

  • Mfr # BLT-RWP01B-60WH1CYT1SA1-BRA50

  • Zoro # G911254049


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Width
6.55"
Height
5.87"
Length
9.6"
Watts
Adjustable 30W/40W/60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLT-RWP01B-60WH1CYT1SA1-BRA50
Zoro #
G911254049
UPC #
850038589073
Country of Origin
China

Dimensions

Width
6.55"
Height
5.87"
Length
9.6"

Details

Voltage
100V-277V
Watts
Adjustable 30W/40W/60W
Lumens
6000 LM
Color Temperature
5000K
Fixture Housing Color
Bronze
CRI
>80
Housing Material
Die-Cast Aluminum
IP Rating
IP65
Beam Angle
60 Degrees

Description

Beyond LEDs Parker rotatable wall pack is the newest and most revolutionary product of 2021. It offers a rotatable classic appearance with energy-efcient LED technology. With our Range luminaires you can angle the light exactly where you need it! You dont have to guess at which light to buy, you can easily rotate the light to push it all away from the building, all down or nd that perfect balance. Parker offers three selectable wattage. Parker luminaires come with a die cast aluminum housing and a polycarbonate lens to stand up to many years of punishing environmental conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.