Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Wall Pack, Adj Watt 60-120W, 18000 LM, CCT 3000-5000K, 120-277Vac, Built In Photocell, Bronze Housing
- Mfr # 157231
- Zoro # G422967032
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
10 in
Height
7 in
Length
15 in
Watts
60 W/90 W/100 W/120 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157231
- Zoro #
- G422967032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 7 in
- Length
- 15 in
Details
- Voltage
- 120V to 277V
- Watts
- 60 W/90 W/100 W/120 W
- Lumens
- 18,000 lm
- CRI
- ≥80
- Color
- Bronze
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Housing Material
- Die Cast Aluminum
- IP Rating
- IP65
- Operating Temp. Range
- -40 Degrees to 45 Degrees C
Description
It delivers exceptional performance, flexibility, and durability, making it the go-to solution for a wide range of commercial and industrial outdoor applications. Whether lighting up building perimeters, loading docks, warehouses, schools, or security zones, the FORTE provides brilliant, energy-efficient illumination exactly where it’s needed. With an output of up to 150 lumens per watt, this fixture ensures maximum energy savings without sacrificing brightness. It features 4 adjustable wattages and 3 adjustable CCTs, offering unmatched versatility on-site. The integrated dusk-to-dawn photocell adds effortless automation for worry-free operation and even greater efficiency.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.