LED Sign Module, 1.2 Watt/Module, 135 Lm, 6500K, 12V DC, 175 Deg Beam Angle, IP68, UL Listed, 50PK
- Mfr # 157225
- Zoro # G722967077
product price:Â
$
22.95
/pk of 50, $0.46/ea
Key Features
Length
3 in
Width
1 in
Height
1 in
Watts
1.2 W/Module
Color Temp.
6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157225
- Zoro #
- G722967077
- UPC #
- -
- Country of Origin
- China
- Watts
- 1.2 W/Module
- Color Temp.
- 6500 K
- IP Rating
- IP68
- Ambient Temp. Range
- -20 Degrees to 60 Degrees C
- Color
- White
- Lumens
- 135 lm
- Voltage
- 12V DC
- Material
- ABS housing with copper wiring
Dimensions
- Length
- 3 in
- Width
- 1 in
- Height
- 1 in
Description
It is a compact and durable lighting solution designed for signage, channel letters, light boxes, and accent lighting applications. Built with high-quality SMD LEDs powered by Lumileds chips, it delivers bright, even illumination with excellent color consistency and minimal glare. Its micro-prism lens, featuring a 175 Deg beam angle, provides a wide and uniform light spread for smooth, glare-free lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.