Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED T8 Tube, Adj Watt 10W-21W, 2650 Lm, Adj CCT 3500K-6500K, 120-277V, 4ft, Frosted Lens, Type A+B, 25PK
- Mfr # 157126
- Zoro # G022967081
product price:Â
$
243.99
/pk of 25, $9.76/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
10 W/12 W/15 W/18 W/21 W
Lumens
2,650 lm
CRI
≥80
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157126
- Zoro #
- G022967081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Depth
- 7 in
- Length
- 7 in
Details
- Voltage
- 120V to 277V
- Watts
- 10 W/12 W/15 W/18 W/21 W
- Lumens
- 2,650 lm
- CRI
- ≥80
- Operating Temp.
- -20°C to 50°C
- Material
- Glass
- IP Rating
- IP20
- Color Temp.
- 3500 K/4 K/5 K/5700 K/6500 K
- Color
- White
Description
GLACIER 2nd Gen T8 LED Tube is a versatile and high-performance lighting solution designed to deliver efficiency and reliability. Built with durable glass construction and a frosted lens, it provides uniform illumination ideal for car parks, supermarkets, and industrial environments. This 4FT T8 Tube features adjustable CCT and wattage, offering flexible lighting options for different applications. With A+B compatibility, it supports both single-end and double-end power connections and ensures perfect ballast compatibility for easy installation and retrofit projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.