This item is Discontinued.

Beyond Led Technology LED Tri-Proof Light, Adj Watt 38W/46W/54W, 7020 Lumens, Adj CCT 3500K/4000K/5000K, 4ft BLT-DP-B-4FT/54/46/38/YDM/CCT

LED Tri-Proof Light, Adj Watt 38W/46W/54W, 7020 Lumens, Adj CCT 3500K/4000K/5000K, 4ft (Discontinued)

  • Mfr # BLT-DP-B-4FT/54/46/38/YDM/CCT
  • Zoro # G911265410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLT-DP-B-4FT/54/46/38/YDM/CCT
Zoro #
G911265410
UPC #
850054884459
Country of Origin
China

Dimensions

Height
3.6 in
Length
49.8 in
Width
5 in

Details

Voltage
277V
Watts
Adjustable 38W/46W/54W
Bulb Housing
ABS+PMMA
Color Temperature
5000K
Lumens
2362 LM
Color Rendering Index
>80
Bulb Beam Angle
110 Degrees
Light Color
Yellow & Silver
IP Rating
IP65

Description

The Falcon LED Tri-proof Light from Beyond Led is the newest and most feature rich product of 2023. Falcon has an adjustable wattage and CCT, allowing it to combine nine SKUs into one. Falcon is resistant to water, dust, dampness, and pressure. High-quality LED driver and thermal management with a 50,000-hour illuminating life. The housing is extruded aluminum with a corrosion-resistant glossy white poly-carbonate cover. It is simple to install using Surface mount or suspension. An additional 12V Auxiliary output makes it compatible with any control system.


  • •Upto 130 Lumens per watt.
  • •Adjustable Wattage 38/46/54W.
  • •Adjustable CCT 3500K/4000K/5000K.
  • •Lens customization available.
  • •Additional control from plug and play sensor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.