Zoro Homepage

Lm, 5000K, 120-277V, 4ft, Clear

  • Mfr # 156851

  • Zoro # G715189035


product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Watts
18W
Bulb Housing
Glass
Lumens
2700 lm
Bulb Beam Angle
220 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156851
Zoro #
G715189035
UPC #
850068117017
Country of Origin
China

Dimensions

Width
0.94 in
Length
47.7 in

Details

Voltage
120-277V AC
Watts
18W
Bulb Housing
Glass
Color Temperature
5000K
Lumens
2700 lm
Bulb Beam Angle
220 Degrees
Color Rendering Index
>80
Color
White
IP Rating
IP20

Description

Beyond LED Technology's MR High Quality LED T8 lamps offer a good replacement for conventional fluorescent lamps, offering significant energy efficiency and lifetime improvements. These tubes are an ideal replacement for 36w T8 or 40w T12 fluorescent tubes offering energy savings of up to 55% compared to their T12 fluorescent equivalents. These products are often used in environments like offices, schools, shops, warehouses, and domestic applications such as kitchens and garages. This Type B version requires a ballast by-pass and can be used with either a single-ended or a double-ended power input. These lamps are available in 5000K Cool White and 6500K Daylight CCT models.


  • •Environmentally friendly: no mercury used
  • •Clear lens eliminates pixelation
  • •An integral driver (non-isolated), eliminates the need for an external driver or ballast
  • •Improved lamp durability with shatterproof coated glass (optional)
  • •Complies with UL safety regulations for tubes with double-ended wiring
  • •Up to 150 Lumens per Watt
  • •Single & Double End Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.