Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LOYA 2ND GEN, LED Linear High Bay, Adj Watt 240W-270W-310W, 36240-46810 Lm, Adj CCT 4K-5K, White
- Mfr # 156748
- Zoro # G915188784
product price:
$
275.99
/ea
Free Shipping & Returns
Key Features
Lumens
36240-46810 lm
Color Temperature
4000 K, 5000 K
IP Rating
IP40
Housing Material
Die-Cast Aluminum
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156748
- Zoro #
- G915188784
- UPC #
- 850060855634
- Country of Origin
- China
- Lumens
- 36240-46810 lm
- Fixture Voltage
- 277V AC to 480V AC
- Color Temperature
- 4000 K, 5000 K
- IP Rating
- IP40
- Housing Material
- Die-Cast Aluminum
- Beam Angle
- 110 Degrees
- Watts
- 240W/270W/310W
- CRI
- >80
- Color
- White
Dimensions
- Length
- 20.5 in
- Width
- 11.5 in
- Depth
- 3 in
Description
The LOYA 2nd Gen Linear High Bay is a highly compact design with a sleek and integral construction that uses die-cast housing. It saves a lot of money on shipping and is easy to install. Built-in 6,10KV surge protection keeps it working smoothly even in poor power conditions. with a high efficiency of up to 150 lumens per watt. LOYA 2nd Gen has a pre-installed sensor base and an optional motion sensor. It is commonly utilized in warehouses and storage facilities, as well as industrial facilities, sports facilities, and gyms.
- •Up to 150 Lumens per watt
- •0-10V Dimmable
- •Optional screw-in Motion Sensor
- •Standard Chain mount included
- •Built-In 10kV surge protector
- •Emergency battery backup (Optional)
- •A high-quality polycarbonate lens protects LEDs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.