Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED UFO High Bay, 150W, 22500 Lumens, 4000K, 100-277Vac, Black Housing, UL & DLC Listed
- Mfr # 157094
- Zoro # G722967046
product price:Â
$
74.95
/ea
Key Features
Lumens
22,500 lm
Fixture Voltage
100V to 277V
Temp. Range
-40 Degrees to 50 Degrees C
Housing Material
Die-cast aluminum
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157094
- Zoro #
- G722967046
- UPC #
- -
- Country of Origin
- China
- Lumens
- 22,500 lm
- Fixture Voltage
- 100V to 277V
- Temp. Range
- -40 Degrees to 50 Degrees C
- Housing Material
- Die-cast aluminum
- IP Rating
- IP65
- Color Temp.
- 4000 K
- Watts
- 150 W
- Housing Color
- Black
- CRI
- ≥80
Dimensions
- Width
- 12 in
- Length
- 10 in
- Height
- 6 in
Description
ARCADIA 4th Gen LED UFO High Bay combines compact design with outstanding performance and energy efficiency. Its UFO shape allows for a more compact and streamlined design, providing greater space-saving advantages and easy installation in high-ceiling spaces like warehouses, factories, and gymnasiums. Available in 150W, this high bay light delivers bright, reliable illumination with up to 150 lumens per watt. The die-cast aluminum housing ensures durability, while the IP65 rating protects it from dust and water, making it the ideal choice for demanding commercial and industrial applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.