NOME, LED Up & Down Wall Pack, 30W, 3150LM, Adj CCT 3K/ 4K/ 5K, 120V-277V, Bronze, IP65, UL Listed

  • Mfr # 156691

  • Zoro # G715188991


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Width
5.11 in
Length
11.22 in
Watts
30W
Lumens
3360 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156691
Zoro #
G715188991
UPC #
850054884589
Country of Origin
China

Dimensions

Width
5.11 in
Length
11.22 in
Depth
5.31 in

Details

Voltage
120-277V AC
Watts
30W
Lumens
3360 lm
CRI
>80
IP Rating
IP65
Housing Material
Die-Cast Aluminum
Color Temp.
3000K/4000K/5000K
Beam Angle
60°
Color
Bronze

Description

NOME up and down wall sconces, is a type of outdoor lighting fixture commonly used for illuminating the exteriors of buildings, walls, pathways, and other outdoor spaces. Beyond LED Technologies Up & Down wall sconces emit light both upwards and downwards, creating a dual-directional lighting effect. Our Up & Down wall sconce can add a decorative and functional element to various outdoor environments. Our NOME up-and-down wall sconce combines aesthetics, functionality, and energy efficiency to enhance the visual appeal, safety, and security of outdoor spaces. Our up-and-down wall sconces can be used in a variety of outdoor applications, including residential exteriors, commercial buildings, parks, pathways, and more.


  • • Up to 110 Lumens per watt
  • •Dimmable 0-10V
  • •Beam Angle 60° Degree
  • •Built-In Photocell
  • •Die-cast aluminum housing material
  • •Operating Temperature -40° C To 45°C
  • •Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.