LED Semi Cut-off Wall Pack, Adj Watt 35W/50W/70W, 9450 LM, 5000K, 100-277Vac, Bronze Housing
- Mfr # 157087
- Zoro # G222967058
product price:Â
$
74.95
/ea
Key Features
Voltage
100V to 277V
Width
14 in
Height
6 in
Length
10 in
Watts
35 W/50 W/70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157087
- Zoro #
- G222967058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 6 in
- Length
- 10 in
Details
- Voltage
- 100V to 277V
- Watts
- 35 W/50 W/70 W
- Lumens
- 9,450 lm
- IP Rating
- IP65
- CRI
- ≥80
- Housing Material
- Die-cast aluminum
- Operating Temp. Range
- -40 Degrees to 40 Degrees C
- Color
- Bronze
- Color Temp.
- 5000 K
Description
ZION 3rd Gen (SEMI CUT-OFF) LED Wall Pack is an innovative, high-performance lighting solution designed for a wide range of outdoor applications. Featuring a sleek, modern design, the ZION 3rd Gen Semi Cut-off Wall Pack offers adjustable wattage and a 5000K CCT, providing consistent, bright illumination to meet various requirements. It delivers exceptional performance while maximizing energy savings. Engineered for durability, this fixture features a die-cast aluminum housing and a polycarbonate lens for long-lasting protection. IP65-rated, it is dustproof and water-resistant, making it ideal for outdoor environments such as parking lots, walkways, building exteriors, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.