SPARKLING PATH, Gondola Shelf Light, 12W, 600Lm, 6500K, 24V DC, 4ft , 120Deg Beam Angle, 4PK

  • Mfr # 156806

  • Zoro # G815188990


product price: $90.95
/pk 4, $22.74/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Watts
12W
Color
White
IP Rating
IP20
Lumens
600 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156806
Zoro #
G815188990
UPC #
850060855009
Country of Origin
China

Dimensions

Length
55 in
Width
9 in
Depth
3 in

Details

Voltage
24 V DC
Watts
12W
Color
White
IP Rating
IP20
Lumens
600 lm
CRI
>80
Color Temp.
6500K
Material
AI, PC Cover
Beam Angle
120°

Description

Beyond LED Technology Sparkling Path Gondola Shelve Lights are often used in retail spaces for product display; lighting plays an important role in improving visibility and appearance. Our Sparkling Path Gondola Lights are great for attracting customers and providing simple access to the products displayed on gondolas and shelf systems.


  • •4FT Magnetic LED Strip
  • •6500K
  • •DC 24V
  • •Straight Shape 120o Beam Angle
  • •4 x 4 FT LED Shelf Lights
  • •1 x 4 FT Magnetic Strip
  • •1 x 96W Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.