Linear LED Highbay featuring Power and Color Select, 2ft Long, 105W/90W/65W, 120-277V Input, Frosted
- Mfr # KT-HBLED105PS-2FB-8CSD-VDIM-P /TAA
- Zoro # G122655116
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Color Temperature
4000 K, 5000 K
Watts
105W
Rated Life
50,000 hr
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED105PS-2FB-8CSD-VDIM-P /TAA
- Zoro #
- G122655116
- UPC #
- 843654158587
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Lumens
- 15300
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K, 5000 K
- Item
- LED Linear Highbay Fixture
- Watts
- 105W
- Rated Life
- 50,000 hr
- Dimmable
- Yes
Description
Linear LED Highbay featuring Power and Color Select, 2ft Long, 105W/90W/65W, 120-277V Input, Frosted Lens, 4000K/5000K, 0-10V Dimmable. TAA compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.