The Sky Downlight, 24 Watt, 1200 Lm, Daylight White, 120Vac, 12 inch Round, IP20, 4PK

  • Mfr # 153753

  • Zoro # G715189004


product price:  $232.99
/pk 4, $58.25/ea
Free Shipping & Returns

Key Features

Watts
24W
Lumens
1200 lm
Voltage
120V AC
Width
0.61 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153753
Zoro #
G715189004
UPC #
850031130807
Country of Origin
China

Dimensions

Length
11.56 in
Width
0.61 in
Depth
11.56 in

Details

Watts
24W
Lumens
1200 lm
Voltage
120V AC
CRI
>80
Bulb Beam Angle
120°
Color
White
IP Rating
IP20

Description

Beyond LED's ''THE SKY DOWNLIGHT'' is the most innovative and revolutionary product of 2022. Its Patent- pending design, which comes in 12'' Square and Round and offers four unique patterns, gives the ceiling an aesthetically pleasing experience by offering a realistically close simulation of the natural sky in indoor spaces. With reduced glare and homogeneous illumination, the Sky Downlight improves focus and concentration. Sky Downlight is simple to install and comes with two mounting options: recessed to existing can or flush mount to ceiling connects to J-Box. Sky Down light luminaires are perfect for corporate environments, educational and health facilities, basements, and general lighting applications in hotels, motels, residential, and commercial properties.


  • •12 INCH IN SIZE – The Sky Downlight comes in a 12-inch size. This size is larger than the traditional downlight and provides more illumination because of its large surface area.
  • •CERTIFICATION – Just like all our products The Sky Downlight is ETL certified, which means we focus on the safety and health of our consumers.
  • •WARRANTY – It comes with a 5-year warranty that gives you peace of mind, if anything goes wrong, our customer services team is available to help replace the light, “with the policy of no questions asked.”
  • •DIMMABLE – Seamless dimming capabilities (10%-100%) to suit any mood or decor. Our smooth trim recessed lighting fixtures offer instant start-up with no warm-up and easily adjustable sizing to fit 6” 7” or 10” recessed can housings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.