UP&Down LED Parking Garage Light Adj Watt 30-100W 15500 Lumen Adj CCT 3000-5000K 120-277Vac

  • Mfr # 156993

  • Zoro # G916047578


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277Vac
Lumens
15500Lm
CRI
>70
Housing Material
Aluminum alloy
Length
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156993
Zoro #
G916047578
UPC #
-
Country of Origin
China

Dimensions

Length
12.7 in
Width
12.7 in
Depth
6.1 in

Details

Voltage
120-277Vac
Lumens
15500Lm
CRI
>70
Housing Material
Aluminum alloy
Color Temperature
Adj CCT 3000K/4000K/5000K
Color
White
Watts
Adj Watt 30W/50W/75W/100W
IP Rating
IP65
Beam Angle
160°

Description

The New DualGlow UP & DOWN LED Parking Garage Light, designed for maximum efficiency, flexibility, and durability. This versatile fixture is both wattage and CCT adjustable, making it suitable for parking garages, carports, and large open spaces applications. With an adjustable wattage of 30W, 50W, 75W, and 100W, and adjustable color temperatures of 3000K, 4000K, and 5000K, which provides customizable lighting to meet specific needs.


  • Up to 155-lm/W
  • CCT 3000K/4000K/5000K
  • Input Voltage 120-277Vac
  • Flicker-free
  • ADC12 die-casting aluminum, which has excellent heat dissipation effect.
  • ETL Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.