LED Area Light, Watt 100W-150W, 25500 Lm, CCT 4K-5700K, 3-Pin Sensor Receptacle, Universal Bracket
- Mfr # 156838-1
- Zoro # G622967085
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Lumens
25,500 lm
Voltage
120V to 277V
Watts
100 W/120 W/150 W
Housing Material
Die-cast aluminum
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156838-1
- Zoro #
- G622967085
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Length
- 11 in
- Width
- 25 in
Details
- Lumens
- 25,500 lm
- Voltage
- 120V to 277V
- Watts
- 100 W/120 W/150 W
- Housing Material
- Die-cast aluminum
- Color Temp.
- 4000 K, 5000 K, 5700 K
- IP Rating
- IP65
- Color
- Bronze / Black
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- CRI
- ≥80
Description
It is a trusted, high-performance outdoor lighting solution, built for durability and designed with a slim, modern profile. Delivering up to 170 lumens per watt, it ensures superior energy efficiency while offering adjustable wattage and CCT for f lexible project customization. Constructed from rugged die-cast aluminum and finished in a sleek bronze housing, the Zoho 6th Gen combines top-tier performance with contemporary aesthetics. A universal mounting bracket allows for quick, hassle-free installation-perfect for parking lots, loading docks, and general area lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.