This item is Discontinued.

Beyond Led Technology YONAH, LED Linkable Integrated Tube, 90W, 12600LM, 65K, 100V-277V, 8ft, Clear Lens, 4PK 156700-1

YONAH, LED Linkable Integrated Tube, 90W, 12600LM, 65K, 100V-277V, 8ft, Clear Lens, 4PK (Discontinued)

  • Mfr # 156700-1
  • Zoro # G515188818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156700-1
Zoro #
G515188818
UPC #
850054884633
Country of Origin
China

Dimensions

Width
1.3 in
Length
93.5 in

Details

Voltage
100-277V AC
Watts
90W
Bulb Housing
Aluminum, PC Cover
Color Temperature
5000K
Lumens
12600 lm
Color Rendering Index
>80
Bulb Beam Angle
100 degrees
IP Rating
IP22
Color
White

Description

Beyond LED Yonah Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah Lamps connect directly to line voltage and can be used in any interior space.


  • •Efficacy up to 140 Lumens per watt
  • •Operates directly from line voltage
  • •Usable as a stand-alone fixture
  • •Linkable up to 200W at AC120V
  • •Aluminum and PC housing
  • •ETL & DLC Listed
  • •5 Year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.