ZOHO 6th Gen, LED Area Light, Adj Wt 100-150W, 25500LM, Adj CCT 4K-57K, Universal Bracket, Black Housing

  • Mfr # 156838

  • Zoro # G415188796


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Lumens
25500 lm
Voltage
120-277V AC
Watts
100W/120W/150W
Color Temp.
4000K/5000K/5700K
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156838
Zoro #
G415188796
UPC #
850060855832
Country of Origin
China

Dimensions

Length
24.25 in
Width
10.31 in
Depth
6.3 in

Details

Lumens
25500 lm
Voltage
120-277V AC
Watts
100W/120W/150W
Color Temp.
4000K/5000K/5700K
CRI
>80
IP Rating
IP65
Color
Bronze/Black
Housing Material
Die-Cast Aluminum
Beam Angle
150*90°

Description

The ZOHO 6th Gen Area Light is included amongst Beyond LED Technology's best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 6th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.


  • •Up to 160 lumens per watt
  • •CCT Adjustable 4000K / 5000K / 5700K
  • •Optional Screw-in photocell
  • •0-10 Dimmable
  • •Built-in 10KV Surge protector
  • •Standard Universal Bracket
  • •Heat-resistant polycarbonate optical lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.