NATA, LED Parking Garage Fixture, 90 Watt- 10350 Lumens- 5000K, 120-277V, DOB, White Housing
- Mfr # 156695
- Zoro # G115188805
Key Features
Specifications
Product Information
- MFR #
- 156695
- Zoro #
- G115188805
- UPC #
- 850054884619
- Country of Origin
- China
Dimensions
- Width
- 3.94 in
- Depth
- 12.13 in
- Length
- 12.13 in
Details
- Lumens
- 10350 lm
- Voltage
- 120V AC to 277V AC
- Watts
- 90W
- Color
- White
- Housing Material
- Die-Cast Aluminum
- CRI
- >80
- IP Rating
- IP65
- Color Temp.
- 5000 K
- Beam Angle
- 150°
Description
Beyond LED Technology NATA Parking Garage Light is a modern and efficient lighting solution designed specifically for parking garage environments. With its sleek and contemporary design this light fixture not only provides ample illumination but also enhances the overall aesthetic of the parking area. Our NATA parking garage light comes with 60W & 90W also with DOB Driver on Board technology which offers high lumens per watt for maximum power savings and rebates from power companies. Our NATA DOB Parking Garage Light is built to withstand the challenging conditions of a parking garage, including exposure to dust, moisture and temperature fluctuations. Its robust construction and durable materials make it a reliable option for long-term use, minimizing maintenance requirements and associated costs.
- •Up to 115 lumens per watt
- •Lumileds Chip SMD 2835
- •Energy saving, long lifespan
- •Beam Angle 150o Degree
- •Light is soft and uniform, safe to eyes
- •Green and eco-friendly without mercury
- •Input Voltage 120-277VAC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.