Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRICK, Solar Wall Pack, 1.5 Watt, 1000 Lumens, 4000K, Anti-glare

  • Mfr # 790115

  • Zoro # G416312541


product price: $32.99
/ea

Key Features

Fixture Housing Color
Black
Watts
1.5W
Height
2.4 in
Lumens Per Watt
1000LM
Color Temperature
CCT- 4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790115
Zoro #
G416312541
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 in
Length
11.1 in
Width
2.3 in

Details

Fixture Housing Color
Black
Watts
1.5W
Lumens Per Watt
1000LM
Color Temperature
CCT- 4000K
IP Rating
IP44
CRI
>70
Material
ABS + PS

Description

The Beyond Solar Wall Pack Brick Light is a sleek, compact, and high-efficiency solar-powered wall light designed for both functional and decorative applications. With advanced PIR motion sensing, multiple lighting modes, and durable weather-resistant construction, this fixture is ideal for illuminating building perimeters, walkways, and other low-height applications.


  • 1000LM
  • CCT- 4000K
  • Solar Panel: Monocrystalline silicon, 4.86V
  • Charging time - 7-hrs
  • ABS + PS
  • Core Technology: .ALS 2.3
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.