Shop BEYOND SOLAR
See all product information
Create Account
Lunix Series Solar Wall Pack Light - 2000 Lumens, Anti-Glare, PIR Motion Sensor, IP54, 4000K CCT
- Mfr # 790118
- Zoro # G922967068
product price:Â
$
53.99
/ea
Key Features
Width
10 in
Height
5 in
Length
5 in
Watts
2.2 W
Lumens
2,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790118
- Zoro #
- G922967068
- UPC #
- -
- Country of Origin
- China
- Watts
- 2.2 W
- Lumens
- 2,000 lm
- Capacity
- 3.7V 14.8WH
- Housing Material
- ABS
- Charging Time
- 8.9 hours
- Color
- Black
- IP Rating
- IP54
- Color Temp.
- 4000 K
Dimensions
- Width
- 10 in
- Height
- 5 in
- Length
- 5 in
Description
The Lunix Series Solar Wall Pack Light is a compact, high-efficiency outdoor lighting solution designed for both decorative and functional purposes. Crafted with a sleek and modern aesthetic, this fixture is perfect for enhancing the ambiance and safety of exterior walls, balconies, staircases, corridors, courtyards, and low-height outdoor areas. Powered by a monocrystalline silicon solar panel (4.86V / 2.2W), the light is equipped with a 3.7V 14.8WH Li-ion battery that ensures excellent energy storage and discharge performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.