Shop BEYOND SOLAR
See all product information
Create Account
Solar Wireless Flagpole Light, 32 Watt, 1260 Lumens, Auto Dusk-to-Dawn, 6000K
- Mfr # 990206
- Zoro # G622967030
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Material
PC+ABS+Aluminum bracket+Stainless steel hook
Lumens
1,260 lm
Color
Black
Color Temp.
6000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990206
- Zoro #
- G622967030
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Height
- 4 in
- Length
- 11 in
Details
- Material
- PC+ABS+Aluminum bracket+Stainless steel hook
- Lumens
- 1,260 lm
- Color
- Black
- Color Temp.
- 6000 K
- IP Rating
- IP65
- Charging Time
- 6 hours
- Watts
- 32 W
Description
Wireless Solar Flag Pole Light is a powerful, cable-free lighting solution designed specifically to illuminate flagpoles with bright, uniform light. Built with dual high-efficiency solar panels and long-life LiFePO4 batteries, Apollo delivers up to 12 hours of reliable nighttime illumination after a full day of charging. With automatic dusk-to-dawn operation, zero visible wiring, and rugged all-weather construction, Apollo is the perfect maintenance-free outdoor lighting solution.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.