Shop Z-LITE
See all product information
Create Account
Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 121.5in. H, Black
- Mfr # 5015PHXLR-519P-BK
- Zoro # G312668612
product price:Â
$
1,014.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
15.5 in
Watts
60W
Series
Rainer
Number of Lamps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015PHXLR-519P-BK
- Zoro #
- G312668612
- UPC #
- 685659202588
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Watts
- 60W
- Series
- Rainer
- Number of Lamps
- 5
- Standards
- ETL
- Dimmable
- Dimmable
- Bulb Type
- Candelabra
- Lens Material
- Glass
- Location Rating
- Wet
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
Dimensions
- Width
- 15.5 in
- Height
- 121.5 in
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Soft lighting illuminates an exterior space with elegance as this five-light outdoor post-mounted fixture enhances a front or back yard. With a gently contoured pole and lantern silhouette, it offers a Coastal black finish aluminum that's smooth and appealing. The light is enhanced with a candelabra cluster and clear seedy glass that brings the perfect hint of vintage romantic ambiance.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.