Shop BEYONDGREEN
See all product information
Create Account
Large Multipurpose Bags, Leak Resistant, 12PK
- Mfr # 2018100
- Zoro # G623516053
product price:Â
$
237.99
/pk of 12, $19.83/ea
Free Shipping & Returns
Key Features
Material
PBAT/PLA
Length
20 in
Width
10 in
Finish
Smooth
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2018100
- Zoro #
- G623516053
- UPC #
- 752830762541
- Country of Origin
- United States
- Material
- PBAT/PLA
- Finish
- Smooth
- Color
- Green
- Application
- Foodservice & Retail Packaging
- Item
- Multipurpose Bags
- Standards
- Food-Contact Safe
Dimensions
- Length
- 20 in
- Width
- 10 in
Description
beyondGREEN Large Multipurpose Bags, 100 Count Flat Pack, Tear-Resistant & Leak-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.