Shop BEYONDGREEN
See all product information
Create Account
Large Multipurpose Bags, Tear & Leak Resistant, 500PK
- Mfr # 2020500
- Zoro # G723516045
product price:Â
$
95.99
/pk of 500, $0.19/ea
Key Features
Application
Foodservice & Retail Packaging
Material
PBAT/PLA
Finish
Smooth
Standards
Food-Contact Safe
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020500
- Zoro #
- G723516045
- UPC #
- 019962034695
- Country of Origin
- United States
- Item
- Multipurpose Bags
- Application
- Foodservice & Retail Packaging
- Material
- PBAT/PLA
- Finish
- Smooth
- Standards
- Food-Contact Safe
- Color
- Green
Dimensions
- Length
- 20 in
- Width
- 10 in
Description
Engineered for high-volume environments, these multipurpose bags deliver consistent strength and convenience in a bulk 500-count flat pack. They are ideal for retailers, restaurants, fulfillment centers, grocery operations, industrial facilities, and homeowners who need a steady, reliable supply. The tear-resistant material ensures each bag maintains integrity during filling, carrying, and transport, while the built-in leak resistance offers added security when handling items that may contain moisture. The flat-pack configuration streamlines dispensing, minimizes clutter, and enables fast loading in POS counters, prep stations, cleaning carts, or supply rooms. Designed for versatility, these bags perform across a broad range of daily tasks without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.