Shop BEYONDGREEN
See all product information
Create Account
Handled Takeout Bags, 8 x 16 in, Durable, 1000PK
- Mfr # 2021000
- Zoro # G923516029
product price:Â
$
168.99
/pk of 1000, $0.17/ea
Free Shipping & Returns
Key Features
Color
White/Green
Material
PBAT/PLA
Finish
Smooth Printed
Application
Foodservice & Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021000
- Zoro #
- G923516029
- UPC #
- 019962041297
- Country of Origin
- United States
- Color
- White/Green
- Item
- Take-Out Bags
- Material
- PBAT/PLA
- Finish
- Smooth Printed
- Application
- Foodservice & Beverage Service
Description
beyondGREEN Handled Take Out Bags, 8in x 16in (1000 Count), Durable & Easy-Carry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.