Aruba Wicker Arm Chair with Sunbrella Cushions

  • Mfr # PH5102JV-14106

  • Zoro # G216549901


product price:  $1,049.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
26 in
Color
Seasalt
Overall Height
29 in
Material
Synthetic Wicker
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH5102JV-14106
Zoro #
G216549901
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Height
29 in
Overall Width
29 in

Details

Color
Seasalt
Material
Synthetic Wicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.