Bali End Base - Set of 2 - Zinc Plated Cast Iron Bottoms, Stainless Steel Columns

  • Mfr # PHTB0022SV

  • Zoro # G816550116


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
28.75 in
Width
18.75 in
Material
Powder Coated Metal
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHTB0022SV
Zoro #
G816550116
UPC #
-
Country of Origin
China

Dimensions

Length
28.75 in
Width
18.75 in
Depth
22 in

Details

Color
Silver
Material
Powder Coated Metal

Description

Powder Coated Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.