Shop BFM SEATING
See all product information
Create Account
Bali Table Base - Weighted Cast Aluminum - Powder Coated White
- Mfr # PHTB2626WH
- Zoro # G816549905
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
28.5 in
Color
White
Width
26 in
Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHTB2626WH
- Zoro #
- G816549905
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 28.5 in
- Width
- 26 in
- Depth
- 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.