Barnegat Bar Height Table 30in Round E-Coated, Powder Coated Micro-Mesh Steel - Black
Mfr # SU30RBL-T
Zoro # G016549804
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
30 in
Length
42 in
Material
Powder Coated Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SU30RBL-T
Zoro #
G016549804
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
30 in
Length
42 in
Details
Material
Powder Coated Steel
Color
Black
Description
Umbrella hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.