Barnegat Dining Height Table 30in Round E-Coated, Powder Coated Micro-Mesh Steel
Mfr # SU30RBL-D
Zoro # G416549794
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Color
Black
Height
30 in
Length
30 in
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU30RBL-D
Zoro #
G416549794
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Height
30 in
Length
30 in
Details
Color
Black
Material
Powder Coated Steel
Description
BlackUmbrella hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.