Barrick Steel Wood Back Bar Stool - Grade 2 Upholstered Seat, Autumn Ash Back - Clear Coat Finish

  • Mfr # 2165BVNS041-AACL

  • Zoro # G716477384


product price:  $282.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17.25 in
Overall Height
42.5 in
Material
Steel
Color
Green
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2165BVNS041-AACL
Zoro #
G716477384
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.25 in
Overall Height
42.5 in
Depth
18.5 in
Seat Depth
16.5 in
Seat Width
17 in
Seat Height
29 in

Details

Material
Steel
Color
Green
Frame Color
Clear Coat
Item
Barstool

Description

This sturdy and stylish bar stool is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Clear Coat finish, it features an Autumn Ash back and an upholstered Grade 1 vinyl seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.


  • Durable clear coat metal frame for years of service.
  • Classic ladderback design will never go out of style.
  • 250 lb. weight capacity
  • Indoor use only
  • Restaurant quality construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.