
Barrick Steel Wood Back Bar Stool - Quick Ship Black Vinyl Seat, Autumn Ash Back - Clear Coat Finish
Mfr # 2165BBLV-AACL
Zoro # G616477637
product price:Â $271.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
42.5 in
Material
Steel
Overall Width
17.25 in
Color
Black
Frame Color
Clear Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2165BBLV-AACL
Zoro #
G616477637
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.5 in
Overall Width
17.25 in
Seat Depth
16.5 in
Seat Width
17 in
Depth
18.5 in
Seat Height
29 in
Details
Material
Steel
Color
Black
Item
Barstool
Frame Color
Clear Coat
Description
This sturdy and stylish bar stool is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Clear Coat finish, it features an Autumn Ash back and an upholstered Quick-Ship Black vinyl seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.
- Durable clear coat metal frame for years of service.
- Classic ladderback design will never go out of style.
- 250 lb. weight capacity
- Indoor use only
- Restaurant quality construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.