Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Black Faux Leather And Steel Bar Height Bar Chairs
Mfr # 555742
Zoro # G722348739
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
18.9 in
Overall Length
19.7 in
Color
Black
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555742
- Zoro #
- G722348739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39 in
- Overall Width
- 18.9 in
- Overall Length
- 19.7 in
Details
- Color
- Black
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Yes
Description
Comfortable enough to sit in for awhile, this set of two 30-inch black faux leather and steel bar height bar chairs will transcend the look of your room. The black coloration runs throughout this good looking steel and faux leather stool. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 39-inch H x 18.9-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov