Barrick Steel Wood Back Chair - Autumn Ash Seat & Back - Sand Black Finish

  • Mfr # 2165CASH-AASB

  • Zoro # G316477265


product price:  $174.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Ash
Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2165CASH-AASB
Zoro #
G316477265
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
Seat Height
17.5 in
Seat Depth
16.5 in
Seat Width
17 in

Details

Item
Chair
Material
Steel
Color
Ash
Frame Color
Sand Black

Description

This sturdy and stylish chair is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Sand Black finish, it features an Autumn Ash back and seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.


  • Durable clear coat metal frame for years of service.
  • Classic ladderback design will never go out of style.
  • 250 lb. weight capacity
  • Indoor use only
  • Restaurant quality construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.