Contemporary Velvet D12 Black Dining Chair
- Mfr # 4863
- Zoro # G813343735
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Chip Board, LVL, MDF, Rubberwood
Color
Black
Width (In.)
18 in
Depth (In.)
41.5 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4863
- Zoro #
- G813343735
- UPC #
- 887179096467
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 18 in
- Depth (In.)
- 41.5 in
- Length
- 22 in
Details
- Material
- Chip Board, LVL, MDF, Rubberwood
- Color
- Black
Description
Introducing the D12 Dining Set by Global Furniture, a stunning and contemporary addition to your dining space. This exquisite set combines elegance and durability, perfect for both casual family meals and sophisticated dinner parties. The focal point of this set is the table, featuring a faux marble top that exudes timeless luxury. Its sleek black base with faux marble accents adds a touch of modernity and complements any interior decor effortlessly. Crafted with meticulous attention to detail, the D12 table offers a sturdy construction that ensures years of reliable use. The accompanying chairs are designed to provide both comfort and style. Upholstered in plush black velvet, they offer a luxurious seating experience. The chairs' standout feature is the Chanel tufting on their backs, which adds a touch of sophistication and creates an eye-catching focal point. Whether you're hosting a formal dinner or enjoying a casual family gathering, the D12 Dining Set by Global Furniture is the epitome of refined taste. Elevate your dining area with this exquisite ensemble that seamlessly combines modern aesthetics, durability, and comfort.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.