Beachcomber-Bali 24x32 Dining Height Table - Powder Coated Black
Mfr # PHB2432BL-2626BL
Zoro # G216549949
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Height
24 in
Material
Powder Coated Aluminum
Length
30 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHB2432BL-2626BL
Zoro #
G216549949
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Height
24 in
Length
30 in
Details
Material
Powder Coated Aluminum
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.