Beachcomber-Bali 36x36 Dining Height Table - Powder Coated
Mfr # PHB3636BY-2626BY
Zoro # G916549744
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Color
Berry
Width
36 in
Length
30 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHB3636BY-2626BY
Zoro #
G916549744
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
36 in
Length
30 in
Details
Color
Berry
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.